Learn More
Current Technologies Bleach-Rite™ Disinfecting Spray with Bleach
Description
- Bottles contain pre-mixed, ready-to-use bleach disinfectant formulated at 0.525% (a 1:10 dilution)
- Stabilized for 18-month shelf life with expiration date on each bottle and outer box for ease of management/inspection
- Disinfection sites include: POCT devices, lab equipment including chemistry/gas analyzers, counters, centrifuges, cryostats, phlebotomy and specimen collection areas, wastewater treatment, pharma and research labs and production areas
- For use on hard, non-porous surfaces including plastics, Plexiglas™, glass, glazed ceramic tile, linoleum, baked enamel, stainless steel (follow equipment manufacturers' directions)
- Available in 16 or 32 ounce bottles with sprayers; half gallon or gallon bottles
| Bacteria |
| Vancomycin-resistant Enterococcus faecium (VRE) |
| Streptococcus pyogenes |
| Bacteria | Virus | Fungi |
| Acinetobacter baumannii | Coronavirus | Aspergillus brasiliensis |
| Bordetella pertussis | Hepatitis A (HAV) | Trichophyton mentagrophytes (Athlete's Foot Fungus) |
| Carbapenem-resistant Klebsiellapneumoniae (CRKP) | Hepatitis B (HBV) | |
| Community acquired methicillin resistant staphylococcus aureus (CA-MRSA) | Hepatitis C (HCV | |
| Enterobacter aerogenes | Herpes Simplex (HSV-2) | |
| Escherichia coli (ESBL) | HIV-1 (AIDS) | |
| Pseudomonas aeruginosa | Influenza A H1N1 (swine flu) | |
| Salmonella enterica | Influenza A | |
| Methicillin Resistant Staphylococcus aureus (MRSA) | Norovirus | |
| Staphylococcus aureus | Poliovirus | |
| Vancomycin-resistant Staphylococcus aureus (VRSA) | Respiratory Syncytial (RSV) | |
| Rhinovirus | ||
| Rotavirus |
| Tuberculocidal | Viruses |
| Mycobacterium bovis (BCG) TB | Canine Parvovirus |
| Feline Panleukopenia |
| Sporicidal |
| Clostridium difficile Spores (C. diff spores) |
Compliance
All kill claims including C. difficile Spore claim are registered with the Federal EPA and in the state of California and other states.
Specifications
Specifications
| Certifications/Compliance | EPA, NCCLS, OSHA, CDC |
| Composition | 0.525% Bleach |
| Container Type | Bottle |
| Dilution | 0.048611111111 |
| For Use With (Application) | Disinfection of Blood Glucose monitors, counters, outer sides of equipment, IV poles, bed railings, probes, Blood pressure cuffs, slide prep areas, centrifuges, mammography equipment and many more |
| Volume (English) | 64 oz. |
| Volume (Metric) | 1.9 L |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.