Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Current Technologies Bleach-Rite™ Disinfecting Spray with Bleach

Catalog No. 1441266
Click to view available options
Volume (Metric):
473 mL
946 mL
1.9 L
3.8 L
This item is not returnable. View return policy

Catalog No. 14-412-66

Supplier: Current Technologies BRSPRAY32

This item is not returnable. View return policy

EPA certified to kill Clostridium difficile spores in four minutes

  • Bottles contain pre-mixed, ready-to-use bleach disinfectant formulated at 0.525% (a 1:10 dilution)
  • Stabilized for 18-month shelf life with expiration date on each bottle and outer box for ease of management/inspection
  • Disinfection sites include: POCT devices, lab equipment including chemistry/gas analyzers, counters, centrifuges, cryostats, phlebotomy and specimen collection areas, wastewater treatment, pharma and research labs and production areas
  • For use on hard, non-porous surfaces including plastics, Plexiglas™, glass, glazed ceramic tile, linoleum, baked enamel, stainless steel (follow equipment manufacturers' directions)
  • Available in 16 or 32 ounce bottles with sprayers; half gallon or gallon bottles
Kill Time - 30 Seconds
Bacteria
Vancomycin-resistant Enterococcus faecium (VRE)
Streptococcus pyogenes


Kill Time - One Minute
BacteriaVirusFungi
Acinetobacter baumanniiCoronavirus Aspergillus brasiliensis
Bordetella pertussisHepatitis A (HAV)Trichophyton mentagrophytes (Athlete's Foot Fungus)
Carbapenem-resistant Klebsiellapneumoniae (CRKP) Hepatitis B (HBV) 
Community acquired methicillin resistant staphylococcus aureus (CA-MRSA) Hepatitis C (HCV 
Enterobacter aerogenes Herpes Simplex (HSV-2) 
Escherichia coli (ESBL) HIV-1 (AIDS) 
Pseudomonas aeruginosa Influenza A H1N1 (swine flu) 
Salmonella enterica Influenza A 
Methicillin Resistant Staphylococcus aureus (MRSA) Norovirus 
Staphylococcus aureus  Poliovirus 
Vancomycin-resistant Staphylococcus aureus (VRSA) Respiratory Syncytial (RSV) 
  Rhinovirus 
 Rotavirus 
Kill Time - Two Minutes
TuberculocidalViruses
Mycobacterium bovis (BCG) TBCanine Parvovirus
 Feline Panleukopenia


Kill Time - Four Minutes
 Sporicidal
Clostridium difficile Spores (C. diff spores)

Compliance

All kill claims including C. difficile Spore claim are registered with the Federal EPA and in the state of California and other states.

Specifications

Certifications/Compliance EPA, NCCLS, OSHA, CDC
Composition 0.525% Bleach
Container Type Trigger spray with spill proof cap
Dilution 0.048611111111
For Use With (Application) Disinfection of Blood Glucose monitors, counters, outer sides of equipment, IV poles, bed railings, probes, Blood pressure cuffs, slide prep areas, centrifuges, mammography equipment and many more
Volume (English) 32 oz.
Volume (Metric) 946 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.