Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Current Technologies HYPE-WIPE™ and Mini HYPE-WIPE™ Bleach Towelettes

Catalog No. 1441256
Change view
Click to view available options
Length (English):
3 in.
12 in.
Size:
Mini
Standard
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Size
14-412-56 12 in. Standard
14-412-59 3 in. Mini
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-412-56 Supplier Current Technologies Supplier No. 9103
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

EPA approved to kill Clostridium difficile spores in four minutes

Individually packaged, single-use towelettes saturated with 0.525% bleach (a 1:10 dilution). These bleach wipes do not dry out like other wipes will when their canister lid is left open.

 Registered as a hospital-grade cleaner/disinfectant with the U.S. EPA

  • Stabilized for 12-month shelf life with expiration date stamped on each foil pouch and outer box
  • Full size (6 in. x 12 in. towel folded inside a pocket-sized pouch) can wipe down 40 sq. ft. benchtop
  • Mini (3 in.x3 in.towel) is for cleaning glucometers, coagulation devices or small spills
  • For use on hard, non-porous surfaces including plastics, Plexiglas™, glass, glazed ceramic tile, linoleum, baked enamel, stainless steel (follow equipment manufacturers' directions)
  • Disinfection sites include POCT equipment, lab equipment, counters, centrifuges, cryostats, phlebotomy and specimen collection areas, wastewater treatment, pharma and research labs

          
Kill Time - One Minute
BacteriaViruses
Enterobacter cloacae NDM-1 Hepatitis B (HBV) 
Escherichia coli (ESBL)Hepatitis C (HCV)
Escherichia coli NDM-1Influenza A H1N1 (swine flu)
Klebsiella pneumoniae NDM-1 Rotavirus 
Carbapenem-Resistant Klebsiella pneumoniae (CRKP)Norovirus
Multi-drug Resistant (MDR) Enterococcus faeciumRespiratory Syncytial (RSV)
Multi-drug Resistant (MDR) Staphylococcus aureus 
Tuberculosis – TB (Mycobacterium bovis – BCG) 
Vancomycin-Resistant Staphylococcus aureus (VRSA) 
Pseudomonas aeruginosa 
Salmonella enterica 
Strepococcus pyogenes 
 

  

Kill Time - Two Minutes
Methicillin Resistant Staphylococcus aureus (MRSA)
Staphylococcus aureus
Vancomycin Resistant Enterococcus faecium (VRE)

Kill Time - Four Minutes
Clostridium difficile Spores (C. diff spores)

Order Info

Clear acrylic holders avaliable for storing HYPE-WIPES™ and MINI HYPE-WIPES™ are not included.

Compliance

EPA registered as a one-step hospital cleaner/disinfectant for hard nonporous surfaces including counters, benchtops and equipment

Specifications

Certifications/Compliance EPA
Composition 0.525% Bleach
Dilution 0.048611111111
For Use With (Application) Disinfection of Blood Glucose monitors, counters, outer sides of equipment, IV poles, bed railings, probes, Blood pressure cuffs, slide prep areas, centrifuges, mammography equipment, carts, wheelchairs, gurneys, EMS backboards and phlebotomy trays
Length (English) 12 in.
Length (Metric) 30.5 cm
Size Standard
WARNING: Cancer - www.P65Warnings.ca.gov

All kill claims, including Clostridium difficile Spore claim are registered with the Federal EPA and in the state of California and other states.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.