Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ CurtainCleaner™ Irradiated Slipcovers
GREENER_CHOICESDP

Catalog No. 191301236 Shop All Micronova Manufacturing Products
Change view
Click to view available options
Dimensions:
14.25 x 2.5 in.
30.5 x 5.1 cm (12 x 2 in.)
Material:
Smooth Knit Polyester, Urethane Foam
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions Material
19-130-1236 30.5 x 5.1 cm (12 x 2 in.) Smooth Knit Polyester, Urethane Foam
19-306-988 14.25 x 2.5 in. Smooth Knit Polyester, Urethane Foam
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-130-1236 Supplier Micronova™ Supplier No. CCSC6IR
Add to Cart
Add to Cart

These irradiated, 100% knit polyester slipcovers work with the Curtain Cleaner adapter to provide a simple method to sanitize cleanroom strip curtains by clamping the top of the strip and sliding down, effectively cleaning both sides at once.

The Micronova Irradiated CurtainCleaner™ SlipCovers work with the CurtainCleaner Adapter/Handle (CCH-48) to provide a simple and effective method to clean strip curtains in the cleanroom, without the need for a ladder or stool. The covers slide onto the dual 12-inch bars that clamp onto the curtain at the top and slide down to apply or 'squeegee' the cleaning agent on both sides of the curtain at once. Covers are available in smooth 100% knit polyester, with two thickness options. Gamma irradiated covers are ideal for aseptic areas.

  • Slipcovers are 100% knit polyester over thick foam
  • Cleans both sides of strip curtains at once
  • Excellent for cleaning and sanitizing
  • Covers fit over two 12-inch bar clamps
  • Gamma irradiated for aseptic areas
  • Launderable for re-use
  • Autoclavable

Order Info

Handle sold separately (Cat. No. 10-041-766A).

Specifications

Dimensions 30.5 x 5.1 cm (12 x 2 in.)
Product Type Irradiated Mop Slipcover
Color White
Length (English) 12 in.
Sterility Sterile
Length (Metric) 30.5 cm
Autoclavable Autoclavable
Width (Metric) 5.1 cm
Width (English) 2 in.
Resistant To Chemicals
Disposable Reusable
Care Instructions Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C.
For Use With (Equipment) Micronova Curtain Cleaner Curtain Cleaning System
For Use With (Application) Cleaning and Sanitization Cleanroom Strip Curtains
Color-coded No
Material Smooth Knit Polyester, Urethane Foam
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.