Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Curved Medium Point General Purpose Forceps

Catalog No. 21125094 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
4.75 in.
6 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-125-094 4.75 in.
21-125-095 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 21-125-094 Supplier Surgical Design™ Supplier No. SPL11
Only null left
Add to Cart
Add to Cart

Curved medium-point forceps with tapered tips support precise specimen handling for lab, histology, microscopy, and postmortem use.

  • Lengths Available: 4.75 in. and 6 in.
  • Curved medium-point tips provide improved visibility and access in angled or deep fields
  • Constructed from antimagnetic 300-series stainless steel, corrosion-resistant and reliable
  • Smooth gripping surfaces minimize specimen damage during transfer
  • Ideal for lab use, histology, microscopy, tissue handling, and autopsy/postmortem procedures
  • Reusable, autoclavable, high-precision design built for repeated professional workflows

Specifications

Tip Style Curved, Medium
Length (English) 4.75 in.
Material Stainless Steel (304)
Length (Metric) 12 cm
Product Type Tweezers
Type Curved
Sterility Non-sterile
Style High Precision Tweezers
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.