Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

NOTRAX™ Cushion-Ease™ Anti-Fatigue Mat
GREENER_CHOICE

Catalog No. 19086125 Shop All NoTrax Products
Change view
Click to view available options
Length (English):
3 ft.
Width (English):
3 ft.
5 ft.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English)
19-086-125 3 ft. 5 ft.
19-086-124 3 ft. 3 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-086-125 Supplier NOTRAX™ Supplier No. 550S0035BL
  • $247.00
    $166.65 / Each of 1

    Save $80.35

    33% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Cushion-Ease™ is a modular anti-fatigue matting system made with a resilient rubber compound. Features a drainage top, anti-slip surface texture and a multi-nib backing for comfort and ergonomic support

  • Large hole drainage provides drainage and aeration, keeping away moisture and debris
  • Easy to snap tog system for on-site custom work station platforms
  • Rubber compound is grease resistant
  • Compatible with any Cushion-Ease™ family mats

Specifications

Quantity 1 Ea.
Color Black
Width (English) 5 ft.
Dimensions (L x W) 3 x 5 ft.
Length (English) 3 ft.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.