Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

NOTRAX™ Cushion-Lok™ Workstation Mat
GREENER_CHOICE

Catalog No. 19086117 Shop All NoTrax Products
Change view
Click to view available options
Dimensions (L x W):
30 x 36 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-086-117 30 x 36 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-086-117 Supplier NOTRAX™ Supplier No. 520S3036GN
  • $225.00
    $154.65 / Each of 1

    Save $70.35

    31% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Cushion-Lok™ Workstation Mat is a tough PVC based mat intended for wet environments where resistance to harsh industrial chemicals is a necessity

  • Made from 100% recycled materials (black only)
  • Porthole drainage system removes liquids and debris from worker platform
  • Raised footing design elevates the worker out of the spillage
  • Tiles use dovetail connection system
  • Custom configure own workspace or select from an assembled stock size
  • Stock size mats have beveled edges permanently affixed on three sides for a true workstation mat
  • Beveled ramps and corners available

Specifications

Dimensions (L x W) 30 x 36 in.
Color Green
Length (English) 30 in.
Quantity 1 Ea.
Thickness (English) 7/8 in.
Width (English) 36 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.