Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

M+A Matting Cushion Max without Holes

Catalog No. 18333169 Shop All M+A Matting Products
Change view
Click to view available options
Length (English):
2 ft.
3 ft.
4 ft.
Width (English):
3 ft.
5 ft.
6 ft.
12 ft.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English)
18-333-169 4 ft. 6 ft.
18-333-166 2 ft. 3 ft.
18-333-167 3 ft. 5 ft.
18-333-168 3 ft. 12 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 18-333-169 Supplier M+A Matting Supplier No. 414000046
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Andersen Cushion Max without Holes closed-cell Nitrile blended cushion is recommended for industrial wet and dry areas

Features:

  • Chemical resistant, grease and oil proof
  • Diamond patterned top surface
  • Lasts 3 times longer than traditional 100% PVC foam mats
  • Tapered border provides a safe transition from the mat to the floor
  • 5/8-inch thickness
  • Available with or without holes

Specifications

Style Tapered border
Thickness (English) 5/8 in.
Type Chemical-resistant Mat
Length (English) 4 ft.
Width (English) 6 ft.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.