Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

NOTRAX™ Cushion Trax™ Mat
GREENER_CHOICE

Catalog No. 19086081 Shop All NoTrax Products
Change view
Click to view available options
Dimensions (L x W):
3 x 5 ft.
2 x 75 ft.
3 x 75 ft.
Color:
Black
Black/Yellow
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color
19-086-081 3 x 5 ft. Black
19-086-079 2 x 75 ft. Black/Yellow
19-086-080 3 x 75 ft. Black/Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-086-081 Supplier NOTRAX™ Supplier No. 479S0035BL
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Cushion Trax™ features a durable vinyl diamond-plate design provides non-directional traction and is easy to clean.

  • Long-lasting vinyl top surface made from 100% recycled materials
  • Dense closed cell PVC foam base
  • Diamond-plate surface texture provides added traction
  • Particularly suited for multi-shift operations in dry work areas
  • UniFusion™ bond guaranteed for the life of the mat
  • Redstop™ non-slip backing to reduce mat slippage
  • Beveled edges on all 4 sides
  • Certified by the NFSI (National Floor Safety Institute)

Specifications

Dimensions (L x W) 3 x 5 ft.
Color Black
Length (English) 3 ft.
Width (English) 5 ft.
Quantity 1 Ea.
Surface Diamond plate surface texture
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.