Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

NOTRAX™ Cushion Trax™ Ultra™ Anti-Fatigue Mat
GREENER_CHOICE

Catalog No. 19086211 Shop All NoTrax Products
Change view
Click to view available options
Length (English):
2 ft.
3 ft.
Width (English):
5 ft.
75 ft.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English)
19-086-211 2 ft. 75 ft.
19-086-212 3 ft. 75 ft.
19-086-213 3 ft. 5 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-086-211 Supplier NOTRAX™ Supplier No. 975R2475YB
Add to Cart
Add to Cart

Cushion Trax™ Ultra™ is a high performance anti-fatigue floor mat engineered to meet the toughest requirements of industrial applications and is particularly suited for multi-shift operations in dry work areas.

Long-lasting vinyl top surface made from 100% recycled materials is combined with a dense closed cell PVC foam baseDiamond-plate surface texture provides added tractionUniFusion™ bond guaranteed for the life of the matRedstop™ non-slip backing to reduce mat slippageBeveled edges on all 4 sidesCertified by the NFSI (National Floor Safety Institute)

Specifications

Quantity 1 Ea.
Width (English) 75 ft.
Thickness (English) 3/4 in.
Color Black/Yellow
Length (English) 2 ft.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.