Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Biotage Biotage Custom PhyTip 500 μL, volume 160 μL, pipette tip column, dual flow chromatography, custom resin
SDP

Catalog No. NC3448661
Encompass

The Biotage Custom PhyTip 500 μL is a specialized pipette tip column designed for high-throughput biomolecule purification utilizing proprietary Dual Flow Chromatography technology. This product offers custom resin specifications for personalized purification applications and is compatible with various automated liquid handling systems, enhancing laboratory workflows.

  • Column type: PhyTip
  • Purification technology: Dual Flow Chromatography
  • Application: Biomolecule purification, custom
  • Total column volume: 500 μL
  • Resin volume: 160 μL
  • Resin type: Custom packed
  • Automation compatibility: Yes
  • Sample concentration: High due to small elution volumes
  • Reproducibility: High purity and yield
  • Process gentleness: Gentle purification for active proteins
  • Pack size (typical): 96 columns

Catalog No. NC3448661 Supplier Biotage Supplier No. PTT9516NX
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Biotage Custom PhyTip 500 μL is a specialized pipette tip column designed for high-throughput biomolecule purification utilizing proprietary Dual Flow Chromatography technology. This product offers custom resin specifications for personalized purification applications and is compatible with various automated liquid handling systems, enhancing laboratory workflows.

  • Column type: PhyTip
  • Purification technology: Dual Flow Chromatography
  • Application: Biomolecule purification, custom
  • Total column volume: 500 μL
  • Resin volume: 160 μL
  • Resin type: Custom packed
  • Automation compatibility: Yes
  • Sample concentration: High due to small elution volumes
  • Reproducibility: High purity and yield
  • Process gentleness: Gentle purification for active proteins
  • Pack size (typical): 96 columns

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.