Learn More
Description
- 18-gauge
- Green ARX™ shell
- Dexterity and flexibility
- Gray PU palm and finger coating
- Good abrasion resistance and grip
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 3 |
| Coating Material | Polyurethane |
| Color | Multicolored |
| Cut Resistance Rating | ANSI A5 |
| Hand | Specific |
| Latex Free | Yes |
| Material | HPPE |
| Product Type | Cut-resistant Gloves |
| Size | 2X-Large |
| For Use With (Application) | Connecting metal components, fabricating duct work, sheet metal fab |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.