Learn More
Description
- Stretches for comfortable fit and full range of motion
- Worn to elbow or middle of upper arm
- Provides cut, puncture, and abrasion protection
Specifications
Specifications
| Product Type | Cut-resistant Sleeve |
| Construction | 2-Ply |
| Size | Universal |
| Material | Aramid Fiber |
| Color | Yellow |
| Sterility | Non-sterile |
| Style | Standard Sleeve |
| Disposable | Reusable |
| Closure Type | Elastic Ends |
| Seam Type | Reinforced |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
