Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

QIAGEN Cutting Mat

Catalog No. 09928124
Change view
Click to view available options
Quantity:
1 Pk.
Size:
Large (15.2 x 20.3 cm)
Small (6.3 x 7.6 cm)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Size
09-928-124 1 Pk. Small (6.3 x 7.6 cm)
09-923-356 1 Pk. Large (15.2 x 20.3 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 09-928-124 Supplier QIAGEN Supplier No. WB100088
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For precise sample disc removal from FTA cards.

  • The UniCore Cutting Mat ensures clean sample cuts from FTA/FTA Elute Cards and extends the life of the cutting tip of punch.
  • The matt is are designed for repeated, extended use and can be cleaned with alcohol and is available in two formats.

Specifications

Format Kit
For Use With (Equipment) Micro Punch
For Use With (Application) Clean sample cuts from FTA/FTA™ Elute cards
Product Type Cuttting Mat
Quantity 1 Pk.
Size Small (6.3 x 7.6 cm)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.