Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences EMS High Precision Cutting Tweezer Style 15AP, 120 mm
SDP

Catalog No. 501930593
Encompass_Preferred

For cutting hair sprigs, electronic component wires, copper, gold, silver and other soft wires. Large head, oblique strong cut at the cutter's tip. Cutting edge is limited to the tip area. 111 mm long. M = 11 mm, N = 3 mm, P = 24 mm. For cutting hair sprigs, electronic component wires, copper, gold, silver and other soft wires. Large head, parallel, strong cut.
OAL: 120 mm
Width: M = 11 mm
Gap: N = 3 mm
Tip length: P = 24 mm

Catalog No. 50-193-0593 Supplier Electron Microscopy Sciences Supplier No. 7832511
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For cutting hair sprigs, electronic component wires, copper, gold, silver and other soft wires. Large head, oblique strong cut at the cutter's tip. Cutting edge is limited to the tip area. 111 mm long. M = 11 mm, N = 3 mm, P = 24 mm. For cutting hair sprigs, electronic component wires, copper, gold, silver and other soft wires. Large head, parallel, strong cut.
OAL: 120 mm
Width: M = 11 mm
Gap: N = 3 mm
Tip length: P = 24 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.