Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ cuvette Stirrer
SCI_ED

Catalog No. S29160 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
120.65 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S29160 120.65 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S29160
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Economical disposable stirrers.

  • Disposable polystyrene
  • Measures 4.75 long × 0.125 in. diameter (12 × 0.3 cm)

Order Info

Packed 50 stirrers in polyethylene bag; 20 bags per case

Specifications

Autoclavable Not Autoclavable
Material Polystyrene
Quantity 1000
Length (Metric) 120.65 mm
Color Transparent
Diameter (English) 0.12 in.
Diameter (Metric) 3 mm
Length (English) 4.75 in.
Width (English) 0.113 in.
Dimensions (L x W x H) 4.75 x 0.113 in. (120.65 x 2.87 mm)
Width (Metric) 2.87 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.