Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Beckman Coulter™ Cuvette Maintenance Holder

Catalog No. 01801182 Shop All Beckman Coulter Products
Change view
Click to view available options
Width (Metric):
4 mm
5 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric)
01-801-182 4 mm
01-801-205 5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01-801-182 Supplier Beckman Coulter™ Supplier No. C92125
Add to Cart
Add to Cart

Cuvette Maintenance Holder for use with Beckman Coulter analyzers.

  • For use with Beckman Coulter analyzers
TRUSTED_SUSTAINABILITY

Specifications

Holds Cuvettes
Length (Metric) 5 mm
Product Type Cuvette Rack
Width (Metric) 4 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.