Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

World Precision Instrument Flow-cell, Small Volume, 10mm path, Style F
SDP

Catalog No. 50823030
Encompass

Flow Cells. Dissolution, medium & wide aperture

  • Fully masked cell with rectangle aperture
  • 170 - 2700nm Far UV Quartz*
  • Two polished windows
  • Excepts beam width up to 3mm
  • Internally threaded jack
  • Z dim=15
  • 0.48 mL Compartment V
  • Chamber dim: 4x10x11mm
  • Type 10mm Path

Catalog No. 50-823-030 Supplier World Precision Instrument Supplier No. CUV20621
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Flow Cells. Dissolution, medium & wide aperture

  • Fully masked cell with rectangle aperture
  • 170 - 2700nm Far UV Quartz*
  • Two polished windows
  • Excepts beam width up to 3mm
  • Internally threaded jack
  • Z dim=15
  • 0.48 mL Compartment V
  • Chamber dim: 4x10x11mm
  • Type 10mm Path

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.