Learn More
Electron Microscopy Sciences Cryo-CoverTAG™ Label 7/8 x 2", Clear on 3" core

Supplier: Electron Microscopy Sciences 7742310W
These labels have a permanent adhesive for frozen surfaces and are ideal for relabeling frozen vials when removing the existing label is not possible. They will completely obscure the existing label and "black-out" the information underneath. The relabeled frozen vials can be stored back inside liquid nitrogen or a freezer for long-term preservation.
Labels are compatible with most brands of thermal transfer printers. For proper adherence to the frozen surface, we recommend applying the Cryo-CoverTAG labels with an overlap of the transparent part of at least 0.25".
Temperature range from -196 deg C to +100 deg C.
Size: 0.875 x 2"
Color: Clear
Core: 3"
Labels across: 1
Perforated: Yes
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.