Learn More
Description
Meet your protocol requirements with the flexibility to run 12 or 24 samples and finish washing in as little as 3 minutes with Thermo Scientific™ CW3 cell washer rotors.
The Thermo Scientific™ CW3 Cell Washer has been discontinued.
- For washing, tubes swing at a fixed positive angle to sediment cells rapidly at the bottom of the tube
- For decanting, the rotor holds tubes at a slightly negative angle and the saline is decanted centrifugally
- Saline distributor mounted directly on top of the rotor to reduce risk of cross-contamination
- Easy to remove for cleaning convenience
Specifications
Specifications
| Description | 24-place Rotor Assembly with Distributor |
| Material | Stainless Steel |
| Type | Fixed Angle Rotor |
| Capacity | 24 Tubes |
| Max. RCF | 1,180 x g (Centrifuge), 190 x g (Wash) |
| Max. Speed | 3,000 rpm (Centrifuge), 200 rpm (Wash), 350 to 500 rpm (Decant) |
| Radius (Metric) | 117 mm |
| Max. Tube Length | 75 mm |
| Max. Tube Diameter | 12 or 10 mm |
| For Use With (Equipment) | CW3 Cell Washer |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.