Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ CW3 Cell Washer

Catalog No. p-8111112
Change view
Click to view available options
Includes:
Rotor not included
Capacity:
24 Tubes
Electrical Requirements:
220/230 V 50/60 Hz
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Capacity Electrical Requirements
75-007-405 Rotor not included 24 Tubes 220/230 V 50/60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 75-007-405 Supplier Thermo Scientific™ Supplier No. 75007405
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Thorough, reproducible blood cell washing, up to 24 tubes per run with either fully automatic or manual modes.

The Thermo Scientific™ CW3 Cell Washer has been discontinued.

Efficient Performance
  • Finish washing 24 samples in as little as 3 minutes
  • Achieve optimal corpuscle dryness by setting desired decanting speed
  • Improve corpuscle washing with optional overflow method during centrifugation step
User-Friendly Design
  • Save time with pre-set programs in automatic mode
  • Four stage display: Wash, Centrifuge, Decant, Agitate
  • Manual mode available to wash the cells step-by-step, allowing closed monitoring of washing process
  • Tube racks with red and blue number labeling for easy sample balancing
Safe Operation
  • Automatic alerts for low or disrupted saline level and for a completed run
  • View port on top of unit is available for speed calibration
  • Reduces risk of cross-contamination with the saline distributor mounted directly on top of the rotor
  • Stainless steel rotor body enhances system durability
  • Low-maintenance design with easy-to-change pump tubing
  • Cleaning convenience with easy-to-remove catch basin, rotor and rotating bowl

TRUSTED_SUSTAINABILITY

Specifications

Description CW3 Cell Washer
Capacity 24 Tubes
Max. RCF 1,180 x g (Centrifuge); 190 x g (Wash)
Max. Speed 3,000 rpm (Centrifuge), 1,200 rpm (Wash), 350 to 500 rpm (Decant)
Certifications/Compliance CE, CSA, FDA class 2, IVD compliant
Electrical Requirements 220/230 V 50/60 Hz
Temperature Range Ambient temperature +2°C to +35°C
Noise Level <53 db(A)
Standards IEC 61010-1 , IEC 61010-2-020, EN ISO 13485 (refer to manual for more details)
Warranty 2 Years
Other Functions 4-stage display: Wash, Centrifuge, Decant, Agitate; End of run notification: 5 selectable melodies, electronic beeps or no sound; Safety devices: Door interlock, dual-overspeed detector, saline level sensor
Dimensions (HWD) 16.1 x 14.6 x 17.7 in. (41 x 37 x 45 cm)
Net Weight 61.6 lb. (28.0 kg)
Product Line Thermo Scientific
Type Cell Washer
Includes Rotor not included
Frequency 50/60 Hz
Voltage 220/230 V
Run Time Automatic: 1 to 99 sec. (1 sec. increments); Manual: 1 to 999 sec. (1 sec. increments); 1 to 9 cycle settings
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.