Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GOJO™ CX™ Push-Style Counter Mount Dispenser
SDP

Catalog No. 19043930 Shop All Gojo Industries, Inc. Products
Change view
Click to view available options
Capacity (Metric):
1500 and 2300 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
19-043-930 1500 and 2300 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-043-930 Supplier GOJO™ Supplier No. 850001
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Push-style dispenser for GOJO™ foam soap.

  • Trouble-free performance
  • Chrome finish complements décor
  • GOJO™ NEAT DISPENSE™ design keeps counters and sinks clean
  • Compatible with GOJO™ CX™ 1500 and 2300 mL refills
TRUSTED_SUSTAINABILITY

Specifications

Product Type Push-style Counter Mount Dispenser
Color Silver
Length (Metric) 11.88 cm
Width (English) 4.5 in.
Width (Metric) 4.5 cm
Height (English) 4.5 in.
Height (Metric) 4.5 cm
Holds Hand Soap
Material Plastic, Metal
Mounting Surface Mount
No. of Compartments 1
Product Style Top Loading
Capacity (Metric) 1500 and 2300 mL
For Use With (Equipment) GOJO™ Foam Soap
Quantity 1 Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.