Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GOJO™ CXT™ Touch Free Counter Mount Dispensing System
SDP

Catalog No. 19043932 Shop All Gojo Industries, Inc. Products
Change view
Click to view available options
Capacity (Metric):
1500 and 2300 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
19-043-932 1500 and 2300 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-043-932 Supplier GOJO™ Supplier No. 854001
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Touch-free dispenser for GOJO™ foam soap.

  • Premium touch-free, battery-powered dispenser
  • Durable, solid metal design
  • Submersible, waterproof spout sensor
  • Drip-free, mess-free operation
  • Adaptable swivel motor housing design allows 360-degree rotation
  • High-capacity refill gives 2,300 to 3,800 hand washes
  • Extended battery life (45,000 uses)
  • Available in Brushed Nickel, Chrome, Gold Tone and Rose Gold finishes
  • Compatible with GOJO CX 1500 and 2300 mL refills
TRUSTED_SUSTAINABILITY

Specifications

Product Type Counter Mount Dispenser
Color Silver
Length (Metric) 7.32 cm
Width (English) 7.32 in.
Width (Metric) 7.32 cm
Height (English) 9.39 in.
Height (Metric) 9.39 cm
Holds Hand Soap
Material Metal, Plastic
Mounting Surface Mount
No. of Compartments 1
Product Style Top Loading
Capacity (Metric) 1500 and 2300 mL
For Use With (Equipment) GOJO™ Foam Soap
Quantity 1 Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.