Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

First Safety™ Cylinder Caddy™ Cylinder Lifting Hand Truck

Catalog No. 19063140 Shop All Justrite Safety Group Products
Change view
Click to view available options
Holds:
1 Cylinder, 12 in. dia.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
19-063-140 1 Cylinder, 12 in. dia.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-063-140 Supplier First Safety™ Supplier No. 35054
  • $1,904.00
    $1,300.65 / Each of 1

    Save $603.35

    32% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed to lift and transport gas cylinders up to 12 inch diameter to install them on welding carts, platforms, and pallets.

  • Manual jack version has a 11 inch lift and is geared to make lifting easy
  • Fully Pneumatic main wheels and swivel rear casters make transportation safe and convenient
  • The all-welded units are powder painted for years of industrial use
  • Powder coat finish
  • Continous loop handle
  • Four wheels
  • Wheel diameters
    • Front: 10.5 in.
    • Back: 3 in.

Specifications

Type Cylinder Lifting Hand Truck
Holds 1 Cylinder, 12 in. dia.
Load Bearing Capacity (English) 1000 lb.
Load Bearing Capacity (Metric) 453.6 kg
Color Red
Dimensions (L x W x H) 30 x 32 x 48 in.
Finish Powdered-coated
For Use With (Application) Lifting and transporting cylinders
For Use With (Equipment) 12 in. dia. cylinder
Height (English) 48 in.
Length (English) Shelf 30 in.
Weight (English) 59 lb.
Weight (Metric) 26.7 kg
Width (English) 32 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.