Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Sandvik Coromant Cylindrical Collet, Hydro-Grip, 20 mm, 1 ea

Catalog No. 502757928
Encompass_Preferred

This cylindrical collet is designed for use with hydraulic membrane chucks. It features a flange for secure mounting and supports high-precision clamping applications.

  • Designed for Hydro-Grip systems
  • Axial concentric coolant entry
  • Axial concentric coolant exit on circle
  • Coolant pressure rating of 80 bar
  • Machine side connection diameter of 20 mm
  • Workpiece side connection diameter of 8 mm
  • Overall length of 54 mm

Catalog No. 50-275-7928 Supplier Grainger Supplier No. 14Z191
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This cylindrical collet is designed for use with hydraulic membrane chucks. It features a flange for secure mounting and supports high-precision clamping applications.

  • Designed for Hydro-Grip systems
  • Axial concentric coolant entry
  • Axial concentric coolant exit on circle
  • Coolant pressure rating of 80 bar
  • Machine side connection diameter of 20 mm
  • Workpiece side connection diameter of 8 mm
  • Overall length of 54 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.