Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Sandvik Coromant Milling Collet, Coromant Capto To Weldon, 20 mm, 52 mm

Catalog No. 502758201
Encompass_Preferred

This cylindrical collet is designed to function as a Coromant Capto® to Weldon holder, providing a secure connection in milling applications. Engineered for high accuracy and process security, this component is part of the CoroMill® Plura solid round tools family and is compatible with Hydro-Grip systems.

  • Adaptive interface machine direction: Coromant Capto (bolt and segment clamping) - size C4
  • Adaptive interface workpiece direction: Weldon (DIN 6535-HA) - metric 20
  • Cutter diameter: 20 mm
  • Functional length: 52 mm
  • Constructed from durable steel

Catalog No. 50-275-8201 Supplier Grainger Supplier No. 14Z187
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This cylindrical collet is designed to function as a Coromant Capto® to Weldon holder, providing a secure connection in milling applications. Engineered for high accuracy and process security, this component is part of the CoroMill® Plura solid round tools family and is compatible with Hydro-Grip systems.

  • Adaptive interface machine direction: Coromant Capto (bolt and segment clamping) - size C4
  • Adaptive interface workpiece direction: Weldon (DIN 6535-HA) - metric 20
  • Cutter diameter: 20 mm
  • Functional length: 52 mm
  • Constructed from durable steel

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.