Learn More
Pope Scientific Cylindrical Dewar Flasks with Plastic Mesh Casing
Description
Pope Scientific Cylindrical Dewar Flasks with Plastic Mesh Casing, Depth Inside: 11.88 in., 30.2cm, Diameter Outer: 3.38 in., 8.6cm, Diameter Inner: 2.75 in., 7cm, Height: 13.26 in., 33.7cm, Capacity: 1L, Cap Lid Type: Plastic Mesh Cover, For Use With: Liquid nitrogen service, Borosilicate Glass
Evacuated to 10-5 torr or better and covered by a protective mesh
- Fully silvered double-walled borosilicate glass
- Metal casing surrounds only bottom portion of flask
- Protective plastic mesh covers remaining outer surface of glass
- Special vented polyethylene stopper minimizes evaporation
- Weighted bases for stability
- No pads between walls on cylindrical Dewars
Specifications
Specifications
| Height (English) | 13.26 in. |
| Height (Metric) | 33.7cm |
| Depth (Metric) Interior | 30.2 cm |
| Cap Lid Type | Plastic Mesh Cover |
| Depth (English) Inside | 11.88 in. |
| Diameter (English) Outer | 3.38 in. |
| Depth (Metric) Inside | 30.2cm |
| Diameter (Metric) Outer | 8.6cm |
| Diameter (English) Inner | 2.75 in. |
| Capacity (Metric) | 1 L |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.