Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Mitutoyo Cylindrical Probe, 10 mm Diameter, 8 mm Stem, 1 ea

Catalog No. 5000515347
Encompass

This universal cylindrical probe is designed for use with LH series high-accuracy linear height gages. It provides the capability to measure complex workpiece profiles and supports various measurement functions.

  • Probe diameter of 10 mm
  • Stem diameter of 8 mm
  • Total holder length of 112 mm
  • Includes receptacle
  • Compatible with LH-600F and LH-600FG models

Catalog No. 50-005-15347 Supplier MSC Supplier No. 86404456
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This universal cylindrical probe is designed for use with LH series high-accuracy linear height gages. It provides the capability to measure complex workpiece profiles and supports various measurement functions.

  • Probe diameter of 10 mm
  • Stem diameter of 8 mm
  • Total holder length of 112 mm
  • Includes receptacle
  • Compatible with LH-600F and LH-600FG models

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.