Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Cylindrical Spinbar Magnetic Stirring Bar

Catalog No. 03415504 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
152 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
03-415-504 152 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-415-504
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Cylindrical magnetic stirring bars offer excellent centering and smooth-running characteristics.

  • Small removable pivot ring in the center adds to bar versatility
  • Pivot ring minimizes the contact area of the bar to the vessel, reduces friction and lessens marring of plastic containers
  • Bar ends are slightly rounded
  • Alnico magnet encapsulated in FDA Grade, USP Class VI PTFE Coating – Superior Chemical Compatibility
  • Manufactured in a registered ISO 9001:2015 facility, as verified by SGS certification
  • Autoclave safe

Specifications

Quantity 1
Shape Cylinder
Diameter (Metric) 19 mm
Length (Metric) 152 mm
Diameter (English) 0.75 in.
Autoclavable Autoclavable
Certifications/Compliance FDA Grade, USP Class VI
Coating PTFE
Length (English) 6 in.
Material PTFE
Type Magnetic Stir Bar
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.