Learn More
Description
- Made from PTFE
- Small, removable pivot ring in center minimizes contact area of bar to vessel
- Pivot ring reduces friction and lessens marring of plastic containers
- Alnico magnet encapsulated in FDA Grade, USP Class VI PTFE low friction coating
- Durable and inert
- Autoclave safe
Specifications
Specifications
| Quantity | 1 |
| Coating | PTFE, FDA-grade, USP Class VI |
| Material | PTFE, Alnico Magnet |
| Type | Magnetic Stir Bar with Pivot Ring |
| Autoclavable | Autoclavable |
| Length (Metric) | 25.4 mm |
| Diameter (Metric) | 9.5 mm |
| Shape | Cylinder |
| Includes | Alnico magnet and small, removable pivot ring in center |
| Diameter (English) | 0.375 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.