Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Cylindrical TLC Developing Tank
GREENER_CHOICESDP

Catalog No. 31500859 Shop All Kemtech Products
Change view
Click to view available options
Length (Metric):
105 mm
205 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
31-500-859 105 mm
31-500-860 205 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 31-500-859 Supplier Synthware™ Supplier No. T216105
Add to Cart
Add to Cart

Compact design offers good plate visability and minimal solvent use. Lid has a short length standard taper joint with a ball style handle.

Specifications

Length (Metric) 105 mm
Material Borosilicate Glass
Diameter (Metric) Outer 65 mm
Quantity 1 Ea.
For Use With (Equipment) 25 x 75 mm to 50 x 200 mm TLC plates
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.