Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences Lab Grade Wide Mouth Lab Dewar, 4300 mL with full base, 178 mm O.D., 365mm height
SDP

Catalog No. 501930905
Encompass

These lab grade dewars are manufactured of borosilicate glass for liquid nitrogen service. A sturdy mesh cover facilitates a firm grip, provides a cushion against bumping and increases protection. Rated the most efficient glass dewars as a result of rigid quality control along with superior design and manufacturing features.

The weighted bases result in increased stability.
The dewars are supplied with a stopper to minimize evaporation
Evacuation tip is completely shielded for increased protection.
Efficiency is assured by rigid bakeout and evacuation to 10-5 torr or better. No pads between walls on the dewars eliminates heat transfer potential. Optional full length metal housing for added protection.
Volume: 4300 mL
Type: Full Base
O.D.: 178 mm
Height: 365mm

Catalog No. 50-193-0905 Supplier Electron Microscopy Sciences Supplier No. 6188807
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These lab grade dewars are manufactured of borosilicate glass for liquid nitrogen service. A sturdy mesh cover facilitates a firm grip, provides a cushion against bumping and increases protection. Rated the most efficient glass dewars as a result of rigid quality control along with superior design and manufacturing features.

The weighted bases result in increased stability.
The dewars are supplied with a stopper to minimize evaporation
Evacuation tip is completely shielded for increased protection.
Efficiency is assured by rigid bakeout and evacuation to 10-5 torr or better. No pads between walls on the dewars eliminates heat transfer potential. Optional full length metal housing for added protection.
Volume: 4300 mL
Type: Full Base
O.D.: 178 mm
Height: 365mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.