Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CELLINK LLC CYTN EZ-ON CRTRDGE 40 NOZ 10BX
SDP

Catalog No. NC2608654
Encompass

  • Nozzle size: 40 µm
  • Droplet size: ~200 pL
  • Dispensing method: Gentle, contact-free piezo-electric
  • Mounting system: Magnetic
  • Usage: Disposable, one-way
  • Cross-contamination prevention: Achieved via single-use design
  • Compatible cell types: Mammalian (CHO, HEK, iPSC), microbial, yeast, insect cells
  • Key applications: Single-cell cloning, NGS library preparation, cell therapy research
  • Microfluidic chip material: Silicon
  • Packaging quantity: 10 per box

Catalog No. NC2608654 Supplier CELLINK LLC Supplier No. CY.US.CAR.012
May include imposed supplier surcharges.
Add to Cart
Add to Cart

  • Nozzle size: 40 µm
  • Droplet size: ~200 pL
  • Dispensing method: Gentle, contact-free piezo-electric
  • Mounting system: Magnetic
  • Usage: Disposable, one-way
  • Cross-contamination prevention: Achieved via single-use design
  • Compatible cell types: Mammalian (CHO, HEK, iPSC), microbial, yeast, insect cells
  • Key applications: Single-cell cloning, NGS library preparation, cell therapy research
  • Microfluidic chip material: Silicon
  • Packaging quantity: 10 per box

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.