Learn More
α-D-Galactose 1-phosphate Dipotassium Salt Penthahydrate, MP Biomedicals™
Shop All MP Biomedicals, Inc ProductsDescription
- α-D-Galactose 1-phosphate may be used in Leloir pathway of galactose metabolism research to study the process of UDP-Galactose (UDP-Gal) formation via UDP-glucose:α-D-galactose-1-phosphate uridylyltransferase(s) (EC 2.7.7.12).
- It may be used to identify and characterize and study the functions of galactose-1-phosphate uridylyltransferase(s).
- D-Galactose 1-phosphate is an important building block for the synthesis of nucleotide sugars that are substrates for glycosyltransferases.
Specifications
Specifications
| Color | White |
| Quantity | 5 g |
| Beilstein | 3922740 |
| Solubility Information | Soluble in 5% water (clear colorless solution). |
| Grade | Not Available |
| Physical Form | Powder |
Safety and Handling
| storageNote1 | Store at -20°C, protect from light. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.