Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Norton Door Controls Door Closer, Grade 1, Top Frame, Aluminum, 1 ea

Catalog No. 502793158
Encompass_Preferred

This heavy-duty Grade 1 hydraulic door closer is designed for top frame mounting, making it an ideal solution for installations where mounting the mechanism directly to the door is not feasible. The non-handed unit features a durable aluminum construction and is suitable for both interior and exterior applications.

  • Performance rating: Grade 1 - heavy duty
  • Fire rating: 3 hr
  • Max. door weight: 250 lb
  • Max. exterior door width: 48 in
  • Max. interior door width: 54 in
  • Max. door opening angle: 110 °
  • Features: Staked valves and tri-packed
  • Standards: ANSI/BHMA A117.1, ANSI/BHMA A156.4, and UL/cUL listed
  • ADA compliant

Catalog No. 50-279-3158 Supplier Grainger Supplier No. 1ABJ5
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This heavy-duty Grade 1 hydraulic door closer is designed for top frame mounting, making it an ideal solution for installations where mounting the mechanism directly to the door is not feasible. The non-handed unit features a durable aluminum construction and is suitable for both interior and exterior applications.

  • Performance rating: Grade 1 - heavy duty
  • Fire rating: 3 hr
  • Max. door weight: 250 lb
  • Max. exterior door width: 48 in
  • Max. interior door width: 54 in
  • Max. door opening angle: 110 °
  • Features: Staked valves and tri-packed
  • Standards: ANSI/BHMA A117.1, ANSI/BHMA A156.4, and UL/cUL listed
  • ADA compliant

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.