Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Zoro Select Steel Outdoor Storage Shed, 265 Cu. Ft., Beige

Catalog No. 502770257
Encompass_Preferred

This outdoor storage shed is constructed from durable steel and features a slope roof design. It arrives unassembled and utilizes a bolted method of construction. The unit includes a single hinged door with a pull handle, and while the door is lockable, a lock is not included. This shed does not include a floor.

  • Storage capacity: 258 cu. ft. to 265 cu. ft.
  • Overall dimensions: 8 ft 6 13/32 in. wide x 6 ft 2 51/64 in. deep x 6 ft 3 19/32 in. high
  • Door opening: 33 in. wide x 73 in. high
  • Material: steel
  • Number of doors: 1
  • Construction: bolted
  • Frame gauge: 31 ga.
  • Fire rating: not rated
  • Country of origin: China

Catalog No. 50-277-0257 Supplier Grainger Supplier No. 13X103
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This outdoor storage shed is constructed from durable steel and features a slope roof design. It arrives unassembled and utilizes a bolted method of construction. The unit includes a single hinged door with a pull handle, and while the door is lockable, a lock is not included. This shed does not include a floor.

  • Storage capacity: 258 cu. ft. to 265 cu. ft.
  • Overall dimensions: 8 ft 6 13/32 in. wide x 6 ft 2 51/64 in. deep x 6 ft 3 19/32 in. high
  • Door opening: 33 in. wide x 73 in. high
  • Material: steel
  • Number of doors: 1
  • Construction: bolted
  • Frame gauge: 31 ga.
  • Fire rating: not rated
  • Country of origin: China

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.