Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Approved Vendor Outdoor Storage Shed, Steel, Brown, 734 Cu Ft

Catalog No. 502770778
Encompass_Preferred

This durable outdoor storage shed is constructed from steel, offering a robust solution for protecting tools and equipment. Designed with a sloped roof, the structure features two hinged doors for easy access to a spacious interior. This unit is supplied unassembled and utilizes a bolted method of construction.

  • Construction material: Steel
  • Storage capacity: 734 cu ft
  • Door configuration: Two hinged doors with pull handles
  • Door opening dimensions: 66 in. wide by 69 in. high
  • Interior dimensions: 11 1/4 ft wide by 11 1/4 ft deep by 6 7/8 ft high
  • Fire rating: Not rated
  • Floor included: No
  • Lockable: Yes (lock not included)

Catalog No. 50-277-0778 Supplier Grainger Supplier No. 13X116
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This durable outdoor storage shed is constructed from steel, offering a robust solution for protecting tools and equipment. Designed with a sloped roof, the structure features two hinged doors for easy access to a spacious interior. This unit is supplied unassembled and utilizes a bolted method of construction.

  • Construction material: Steel
  • Storage capacity: 734 cu ft
  • Door configuration: Two hinged doors with pull handles
  • Door opening dimensions: 66 in. wide by 69 in. high
  • Interior dimensions: 11 1/4 ft wide by 11 1/4 ft deep by 6 7/8 ft high
  • Fire rating: Not rated
  • Floor included: No
  • Lockable: Yes (lock not included)

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.