Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec DA Series Autopsy Cart with Inner Trough Stainless Steel Top
GSA_VASDP

Catalog No. 22444046 Shop All Mopec Products
Change view
Click to view available options
Length (Metric):
204.47 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
22-444-046 204.47 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-444-046 Supplier Mopec Supplier No. DA300

missing translation for 'validMainframeMsg'

Possesses the capability of latching ontp a C Series link with its downward sloped edge. Mopec™ DA Series Autopsy Cart with Inner Trough Stainless Steel Top has a rigid frame with a built in slope allowing for proper fluid drainage into the autopsy sink.

  • All welded stainless steel frame, type 304 16 gauge
  • Four heavy duty 5 in. casters, 3 total locks and 1 directional lock
  • Weight capacity: Approximately 500lbs

Warranty and Services

1 Year Warranty

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Autopsy Cart
Material Stainless Steel
Height (English) 36.7 in.
Length (English) 80.5 in.
Width (English) 32 in.
Height (Metric) 93.22 cm
Length (Metric) 204.47 cm
Load Capacity (English) Approximately 500 lb.
Load Capacity (Metric) Approximately 226.8 Kg
Width (Metric) 81.28 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.