Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VAI DAS-WIPE 100

Catalog No. 19546863 Shop All VAI Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-546-863 12 x 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-546-863 Supplier VAI Supplier No. DW10012X12S2319
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

DAS-Wipe 100 is saturated with DAS Stainless Steel Cleaner and lubricant. The wipe material is low in particulate and shedding features.

  • 100% synthetic filament constructed in a continuous knit that minimizes fiber and particulate release
  • Formulated with WFI
  • Validated for sterility and shelf life
  • Individually packaged

Specifications

Length (English) 12 in.
Length (Metric) 30.5 cm
Width (English) 12 in.
Width (Metric) 30.5 cm
Dimensions (L x W) 12 x 12 in.
Sterility Sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.