Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ DASH 24 STAT Centrifuge

Catalog No. 22010133 Shop All Fisherbrand Products
Change view
Click to view available options
Max. RCF:
4,000 x g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Max. RCF
22-010-133 4,000 x g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-010-133
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Create and save custom protocols for applications or select from pre programmed presets using the advanced touchscreen interface.

  • Max speed of 4850 RPM/4000 x g and a 24-tube capacity
  • Max Speed (RCF): Up to 4000 x g
  • DASH 24 is equipped to handle your STAT workloads and deliver fast results.
  • Out of Box Capacity: 12 samples up to 2 mL, 24 samples up to 10 mL, 12 samples up to 15 mL, 6 samples up to 50 mL
  • Tube Sizes: Up to 10 x 46 mm or 2 mL, Up to 16 x 100 mm or 10 mL, Up to 16 x 125 mm or 15 mL, Up to 30 x 115 mm or 50 mL
  • Configurable Capacity: 24 samples up to 2 mL, with adapters sold separately
  • Drucker Diagnostics patented Swing-out horizontal rotor design produces ideal horizontally separated samples
  • Reinforced Guard Bowl: Provides maximum safety and durability
  • Electrical Certifications: Certified to US, Canadian, and European safety regulations and standards
  • Dimensions (WxDxH): 16 x 20 x 10 in. (40.6 x 50.8 x 25.4) cm
  • Weight: 35 lbs (16 kg)
  • Factory Settings Range: 1 to 30 Minutes (plusmn 1%)
  • Voltage: 100 to 240 (plusmn 10%) VAC

Specifications

Capacity 12 x 2 mL, 24 x 10 mL, 12 x 15 mL, 6 x 50 mL
Max. RCF 4,000 x g
Max. Speed 4,850 rpm
Refrigerated No
Noise Level 62 dBA
Warranty 2 years
Rotor Swing-out
Model DASH 24
Weight (English) 35 lb.
Quantity 1 Ea.
Rotor Included Yes
Dimensions (HWD) 18 x 20 x 11 in.
Drive System 0.5 H.P.Brushless DC
Program Storage Store up to 10 Settings
Run Time 30 sec to 99 min 30 sec (±2%)
Height (English) Exterior Lid Open 24 in. (61 cm)
Frequency 50/60 Hz
Voltage 110/240 V
Product Type Centrifuge
Display Type Touch Screen
Temperature Range (Metric) 16°C to 32°C.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.