Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Drucker Diagnostics DASH 24 STAT Centrifuge

Catalog No. 22092341 Shop All Drucker Diagnostics Products
Change view
Click to view available options
Max. RCF:
4,000 x g
Max. Speed:
4,850 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Max. RCF Max. Speed
22-092-341 4,000 x g 4,850 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-092-341 Supplier Drucker Diagnostics Supplier No. 00784009000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The DASH 24 is an advanced high capacity STAT centrifuge, designed to deliver dependable performance for demanding lab needs.

  • Built for large, high-volume STAT labs
  • The all new DASH 24 is the highest-capacity model in the DASH STAT centrifuge line
  • With a maximum speed of 4850 rpm and 4000 x g and a 24-tube capacity, the DASH 24 is equipped to handle highest volume STAT workloads with reliability, delivering fast results critical care depends on
  • Use the advanced, touch-screen interface to create and save custom protocols for your specific applications or choose from the pre-programmed STAT presets

Specifications

Includes Includes accessories to accommodates a variety of tube sizes from 0.5 mL to 50 mL. Preset Cycles: 2 minutes / 4850 RPM / 4000 x g 5 minutes / 1550 RPM / 410 x g 5 minutes / 4850 RPM / 4000 x g 10 minutes / 1250 RPM / 270 x g 10 minutes / 3250 RPM / 1800 x g 10 minutes / 3850 RPM / 2520 x g
Max. RCF 4,000 x g
Max. Speed 4,850 rpm
Refrigerated No
Warranty 2 Years (Extended Available)
Rotor Horizontal, Swing-out
Rotor Included Yes
Dimensions (HWD) 16 x 20 x 10 in.
Net Weight 35 lb.
Voltage 100/240 V
Product Type Stat Centrifuge
Display Type Touch Screen
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.