Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Drucker™ DASH APEX 24 Centrifuge
GSA_VA

Catalog No. 22029445 Shop All Drucker Diagnostics Products
Change view
Click to view available options
Capacity:
17 x 100 mm Tubes
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
22-029-445 17 x 100 mm Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-029-445 Supplier Drucker™ Supplier No. 00084009005
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

DASH Series APEX Centrifuge preprogrammed to provide high performance STAT processing of gel or non-gel tubes to meet the needs of the most demanding lean laboratories.

  • Patented swing-out 2-stage horizontal rotor design incorporates a unique test tube holder that produces the ideal horizontally separated samples
  • 3 easily selectable pre-set cycles conveniently labeled for your lab's most common tubes
  • Use the default cycles or settings can be customized
  • An LED light indicates the current setting
  • Control panel can be locked on one preset for error-free reproducibility
  • Lid lighting indicates the centrifuge's status (ready, running, done) that can be viewed by the technicians from across the room
  • Clear Shatterproof Lid: Safe observation and access for phototachometer made from high strength polycarbonate
  • Automatic Lid Lock: Centrifuge will not run with lid open, and lid cannot be opened while samples are spinning
  • Positive Lid Latching: Firm mechanical latching of the lid prevents the escape of debris
  • Reinforced Guard Bowl: Provides maximum safety and durability
  • Tube holders are made from carbon fiber reinforced composite materials for high strength and durability
  • Removable rotor core for easy cleaning
  • Cool-Flow air flow design that prevents overheating of samples
  • Brushless DC motor: years of operation with no routine maintenance
  • 24 capacity, up to 16 x 100 mm or 10 mL; 12 capacity, up to 16 x 125 mm or 15 mL; 6 capacity, 50 mL

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Acceleration Time 45 sec.
Description DASH Apex 24 Centrifuge
Capacity 17 x 100 mm Tubes
Max. RCF 3,000 x g
Max. Speed 4,200 rpm (±100)
Product Line Fisherbrand
Refrigerated No
Drive System 1/2 H.P. Brushless DC
For Use With (Equipment) Test Tubes
Includes 24-place Rotor, 4-place Tube Holders
Memory 3 Settings
Noise Level 64 dB
Profile (Acceleration/Braking) Max Accel: 45 sec., Max Decel: 40 sec.
Quantity 1 Ea.
Rotor 6-place Horizontal
Rotor Included Yes
Run Time 1 to 30 min. (±1%)
Safety Features Automatic Lid Lock, Positive Lid Latching, Clear Shatter Proof Lid, Reinforced Guard Bowl
Timer Electronic
Ventilated Yes
Warranty 2 Years
Dimensions (HWD) 23 x 37 x 43 cm (9 x 14.5 x 17 in.)
Length (English) Exterior 17 in.
Length (Metric) Exterior 43 cm
Width (English) Exterior 14.5 in.
Width (Metric) Exterior 37 cm
Height (English) Exterior 9 in.
Height (Metric) Exterior 23 cm
Depth (English) 17 in.
Depth (Metric) 43 cm
Net Weight 39 lb. (17 kg)
Electrical Requirements 415 W
Voltage 100/240 V
Wattage 415 W
Amperage 4 A (Resettable)
Frequency 50/60 Hz
Product Type Centrifuge
Display Type 3 Button Push
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.