Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ DASH Apex 6 Centrifuge

Catalog No. 22029703 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity:
6 Tubes
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
22-029-703 6 Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-029-703
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

STAT centrifuge with small footprint and 6 tube capacity. Rapid STAT processing for the most demanding lean laboratories.

  • Patented swing-out 2-stage horizontal rotor design incorporates a unique test tube holder that produces the ideal horizontally separated samples. 6 Capacity, Up to 16 x 100 mm or 10 mL
  • 3 easily selectable pre-set cycles conveniently labeled for your lab's most common tubes. Use the default cycles or settings can be customized. An LED light indicates the current setting. Control panel can be locked on one preset for error-free reproducibility
  • Lid lighting indicates the centrifuge's status (ready, running, done) that can be viewed by the technicians from across the room
  • Clear Shatterproof Lid: Safe observation and access for phototachometer made from high strength polycarbonate
  • Automatic Lid Lock: Centrifuge will not run with lid open, and lid cannot be opened while samples are spinning
  • Push-button operation
  • Tube holders are made from carbon fiber reinforced composite materials for high strength and durability
  • Cool-Flow air flow design that prevents overheating of samples
  • Brushless DC motor: years of operation with no routine maintenance
  • Includes: 6-Place Horizontal Rotor, universal tube holders, and 2 year warranty

Specifications

Capacity 6 Tubes
Max. RCF 4,000 x g
Refrigerated No
Height (English) Exterior 8 in.
Height (Metric) Exterior 20 cm
Length (English) Exterior 13.5 in.
Length (Metric) Exterior 34 cm
Memory 3 Settings
Safety Features Shatterproof lid, safety lid latch
Timer Digital
Width (English) Exterior 11 in.
Width (Metric) Exterior 28 cm
Certifications/Compliance CE, MET, UKCA
Includes Rotor, tube holders
Dimensions (L x W x H) Exterior 13.5 x 11 x 8 in.
Electrical Requirements 95/253 V
Depth (English) 11 in.
Depth (Metric) 28 in.
Ventilated Yes
Rotor Included Yes
Dimensions (HWD) 8 x 11 x 13.5 in.
Drive System Brushless DC
Program Storage 3 Settings
Standards UKCA, CE, MET
Height (English) Exterior Lid Open 20 in.
Frequency 50/60 HZ
Height (Metric) Exterior Lid Open 48 cm
Rotor Horizontal
Voltage 115/230 V
Model DASH Apex 6
Display Type None
Product Type STAT Centrifuge
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.