Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ DASH Flex 12 STAT Centrifuge

Catalog No. 22029678 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity:
12 x 3 to 10 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
22-029-678 12 x 3 to 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-029-678
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

DASH Flex 12 STAT Centrifuge for high performance STAT processing for the most demanding, lean laboratories. Easy to monitor progress with LED lighting.

  • High RPM: up to (5200 RPM) and high g-force capability (4000 x g). 12 Capacity, Up to to 16 x 100 mm or 10 mL
  • Patented swing-out 2-stage horizontal rotor design incorporates a unique test tube holder that produces the ideal horizontally separated samples.
  • First three (3) cycles are conveneiently pre-set and labeled for your lab's most common applications. Use the default cycles or settings can be customized.
  • Cycle Lock: the control panel can be temporarily lock on one cycle for error-free reproducibility.
    • Preset Lock can be turned on to prevent changes being made to the programmed cycles.
  • Up to 10 cycles can be programmed for time, speed, and braking and labeled with a custom name.
  • Lid lighting indicates the centrifuge's status (ready, running, done) that can be viewed by the technicians from across the room.
  • Clear Shatterproof Lid: Allows for safe sample observation, optical calibrations, and access for phototachometer.
    • Made from high strength polycarbonate.
  • Automatic Lid Lock: Centrifuge will not run with lid open, and lid cannot be opened while samples are spinning.
  • Reinforced Guard Bowl: Provides maximum safety and durability.
  • Push-button operation.
  • Tube holders are made from carbon fiber reinforced composite materials for high strength and durability.
  • Removable rotor core for easy cleaning.
  • Cool-Flow air flow design that prevents overheating of samples.
  • Brushless DC motor: years of operation with no routine maintenance.
  • Includes: 12-place Horizontal Rotor, universal tube holders, and 2 year warranty.

Specifications

Description 12-place, 10 Custom Cycles
Includes Rotor, Tube Holders 75 to 100 mm (3 to 10 mL)
Capacity 12 x 3 to 10 mL
Max. RCF 4,000 x g
Max. Speed 5,200 rpm
Refrigerated No
Profile (Acceleration/Braking) Max Accel: 35 sec., Max Decel: 40 sec.
Noise Level 61 dB
Dimensions (L x W x H) Exterior 14.75 x 12.5 x 9 in. (37.5 x 31.8 x 22.9 cm)
Electrical Requirements 110-230 W
Warranty 2 Years
Product Line Fisherbrand
Height (English) Exterior 9 in.
Height (Metric) Exterior 23 cm
Length (English) Exterior 14.75 in.
Length (Metric) Exterior 37 cm
Memory 10 Programmable Settings
Safety Features Automatic Lid Lock, Clear Shatter Proof Lid, Reinforced Guard Bowl
Timer Digital
Width (English) Exterior 12.5 in.
Width (Metric) Exterior 32 cm
Rotor 12-place Horizontal
Wattage 415 W
Model DASH Flex 12
Ventilated Yes
Weight (English) 30 lb.
Weight (Metric) 13.7 kg
For Use With (Application) Clinical, Stat Samples
Quantity 1 Ea.
Rotor Included Yes
Net Weight 30 lb. (13.7 kg)
Program Storage 10 Settings
Run Time 1 to 30 min.
Frequency 50/60 Hz
Voltage 100/240 V
Product Type STAT Clinical Centrifuge, Swing Out Rotor
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.