Learn More
Description
- Advanced data collection mixer designed for high-efficiency blood donation workflows
- Supports continuous mixing, collection monitoring, and real-time operator visibility
- Extended configuration provides added functionality for demanding collection programs
- Helps phlebotomists manage multiple donors and collection events more effectively
- User interface and alarms support accurate process control and timely response
- Ideal for blood centers seeking expanded automation and data capture capability
Specifications
Specifications
| Speed Range | 30 RPM |
| Electrical Requirements | Power 18 V, 1.67 A |
| Voltage | 100/240 V |
| Holds | 1 unit |
| Product Type | Data Collection Mixer |
| Frequency | 50/60 Hz |
| Dimensions (L x W x H) | 400 x 200 x 176 mm |
| Alarms | Visible and Audible Alarms with Voice Guide |
| Model | DCM 3000 |
| Display | Backlit LCD Display |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.