Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dukal™ DawnMist™ Patient Belonging Bags

Catalog No. 22415784
Change view
Click to view available options
Color:
Clear
White
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22-415-784 Clear
22-415-783 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-415-784 Supplier Dukal™ Supplier No. DSPB01C
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These Patient Belonging Bags are for holding patient's belongings and have a drawstring closure that can easily be hung from wheelchair or gurney.

  • Durable for holding patient's clothing and belongings.
  • Can easily be hung from wheelchair or gurney.
  • Designated space to write patient's name and room number.

Specifications

Autoclavable Not Autoclavable
Closure Type Drawstring
Color Clear
Disposable Single-use
Material Plastic
Sterility Non-sterile
Dimensions (L x W) 20 x 20 in.
Product Type Patient Bag
Capacity (English) 5 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.