Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Sinco™ Adjust-A-Net™ Personnel Net

Catalog No. 19809415 Shop All 3M Products
Change view
Click to view available options
Certifications/Compliance:
OSHA 1926.105, ANSI A10.11
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Certifications/Compliance
19-809-415 OSHA 1926.105, ANSI A10.11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-809-415 Supplier 3M™ Supplier No. 4100102

missing translation for 'validMainframeMsg'

25 x 50 ft. (7.5 x 15 m) adjustable personnel net with straps and hooks.

  • 25 x 50 ft. (7.5 x 15 m) adjustable personnel net
  • Protects personnel from falls of 7.6 m or less
  • Adjustable straps allow size customisation
  • Easily installed without special tools
  • Rugged snap hooks every 48 in. (1.2 m)
  • Unique coating protects net for extended longevity
TRUSTED_SUSTAINABILITY

Specifications

Color Black
Weight (English) 129.97 lb.
Product Type Personnel Net
Length (English) 50 ft.
Certifications/Compliance OSHA 1926.105, ANSI A10.11
Width (English) 600 in.
Dimensions (L x W) 300 x 600 in.
Includes Rugged Steel snap hooks
Width (Metric) 1524 cm
Length (Metric) 760 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.