Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Advanced™ 5-Piece Davit Hoist System

Catalog No. 19070828 Shop All 3M Products
Change view
Click to view available options
Includes:
11-1/2 in. to 27-1/2 in. (29.2 to 69.8 cm) adjustable offset upper mast, 33 in. (83.8 cm) lower davit mast extension, 3-piece lightweight portable base, and winch mount bracket
23-1/2 in. to 42-1/2 in. (59.7 to 108 cm) adjustable offset upper mast, 33 in. (83.8 cm) lower davit mast extension, 3-piece portable base, and winch mount bracket
Weight (English):
83.2 lb.
164.7 lb.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Weight (English)
19-070-828 23-1/2 in. to 42-1/2 in. (59.7 to 108 cm) adjustable offset upper mast, 33 in. (83.8 cm) lower davit mast extension, 3-piece portable base, and winch mount bracket 164.7 lb.
19-070-826 11-1/2 in. to 27-1/2 in. (29.2 to 69.8 cm) adjustable offset upper mast, 33 in. (83.8 cm) lower davit mast extension, 3-piece lightweight portable base, and winch mount bracket 83.2 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-070-828 Supplier 3M™ Supplier No. 7100157158
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Designed for manhole and confined space entry/retrieval applications. The davit pivots for ease-of-rescue and has adjustment for overhead clearance restrictions.

  • Includes everything needed to build your confined space rescue and work support system
  • Adjustable length of davit ensures mechanical device lifeline(s) are always centered overdo the confined space
  • Route lifelines of two mechanical devices for smooth, efficient rescue and work support operations
  • Allows user to adjust system quickly and easily to site configuration without tools and collapse for transport and storage
  • Attach 2 extensions together in any combination to customise your davit system to fit your changing work area for ultimate flexibility
  • Set up and break down quickly
  • Unique foot level and height adjustment system
  • An ideal confined space support structure for one or more mechanical devices
  • One system to cover a range of different confined space scenarios
  • Extremely fast and safe mechanical device installation
  • Flexibility to change overall mast height and overall anchorage height
  • Unique adjustable base
  • Lightweight, corrosion resistant aluminum construction
TRUSTED_SUSTAINABILITY

Specifications

Material Aluminum
Load Bearing Capacity (Metric) 204 kg
Weight (English) 164.7 lb.
Product Type Portable Install
Includes 23-1/2 in. to 42-1/2 in. (59.7 to 108 cm) adjustable offset upper mast, 33 in. (83.8 cm) lower davit mast extension, 3-piece portable base, and winch mount bracket
Weight (Metric) 74.70 kg
Certifications/Compliance ANSI Z359.1, OSHA 1926.502
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.