Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Advanced™ Adjustable Barrel Mount Sleeve Davit Base

Catalog No. 19070825 Shop All 3M Products
Change view
Click to view available options
Material:
Aluminum
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-070-825 Aluminum
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-070-825 Supplier 3M™ Supplier No. 7100260213
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Designed to use in combination with an Advanced™ davit mast to form a perfectly matched confined-space rescue and work support system.

  • Adjustable up to 24 in. (60.9 cm) wall thickness
  • Detent style width adjustment
  • Integral screw style fastening system
  • 360 degree davit mast rotation
  • PVC davit mast sleeve liner
  • Set-up and dismantle without tools
  • Lightweight, corrosion resistant aluminum construction
  • Adjustable barrel mount sleeve davit base fits 24 in. (60.9 cm) maximum wall thickness.
TRUSTED_SUSTAINABILITY

Specifications

Material Aluminum
Load Bearing Capacity (English) 450 lb.
Load Bearing Capacity (Metric) 204 kg
Weight (English) 68 lb.
For Use With (Application) Construction, General Industrial, Mining, Oil and Gas, Transportation, Utilities, Wind Energy
Product Type Portable Install
Weight (Metric) 30.8 kg
For Use With (Equipment) Advanced™ Davit Mast
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.