Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Advanced™ Adjustable Offset Upper Davit Mast

Catalog No. 19070818 Shop All 3M Products
Change view
Click to view available options
Material:
Aluminum
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-070-818 Aluminum
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-070-818 Supplier 3M™ Supplier No. 7100204344
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Designed for use where multiple offset masts are required. For applications with overhead clearance restrictions, the adjustable height of the variable offset masts can eliminate the need for custom length masts and mast extensions. Fast and easy set-up, dismantle, and transport.

  • 11-1/2 in. to 27-1/2 in. (29.2 to 69.8 cm) adjustable offset upper davit mast
  • 33 in. to 43 in. (83.8 to 109.2 cm) anchor point height
  • Integrated 5,000 lb. (22 kN) mast anchorage point
  • Fall arrest rated in all davit offset mast positions
  • Combine with 1 or 2 lower mast extensions
  • Telescoping reach of 11-1/2 in. to 27-1/2 in. (29.2 to 69.8 cm)
  • Integral secondary fall arrest anchorage point
  • Built-in primary and secondary pulleys
  • Adjustable vertical height of 83.8 to 109.2cm
  • Detent and knob style adjustment
  • Lightweight, corrosion resistant aluminum construction
  • Detent and knob style adjustment
  • Lightweight, corrosion resistant aluminum construction
  • Use with Advanced™ portable and permanent bases
  • Lightweight, corrosion resistant aluminum construction
TRUSTED_SUSTAINABILITY

Specifications

Material Aluminum
Load Bearing Capacity (Metric) 204 kg
For Use With (Equipment) Lower Extensions and Advanced™ portable or permanent bases
Load Bearing Capacity (English) 450 lb.
Weight (Metric) 11.8 kg
For Use With (Application) Construction, General Industrial, Mining, Oil and Gas, Transportation, Utilities
Weight (English) 26.1 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.